Beli alat laboratorium buret di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Buret
    Mulai

    Rp1.099.900

  2. DURAN Burette With Schellbach Stripe And Glass Key Class As
    Mulai

    Rp1.999.900

    DURAN Burette With Schellbach Stripe And Glass Key Class As
    Deskripsi:
    With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
  3. AS ONE Statif Buret
    Mulai

    Rp1.399.900

    AS ONE Statif Buret
    atribut:
    • AS ONE Part Number: 3-208-01
    • Material: PVC (Vinyl Chloride Resin), Burette Holder / Transparent PMMA (Acrylic)
    • Dimensions (mm): 290×195×536
    • Width (mm): 245 (Mochibe)
    • Strut (mm): (Height) 526
  4. Gratech Burette
    Mulai

    Rp649.900

    Gratech Burette
    Deskripsi:
    Compliance with DIN/ISO 385 and USP standard with Individual work Certificate. Printed in blue, amber and white colour.
  5. AS ONE Buret dengan Stopcock PTFE
    Mulai

    Rp1.699.900

    AS ONE Buret dengan Stopcock PTFE
    atribut:
    • Specification: JIS R3505 Class A compliant product
    • Material: Body / Hard Glass, Stopcock / PTFE (Polytetrafluoroethylene)
  6. DURAN Burette With Schellbach Stripe And PTFE Key
    Mulai

    Rp2.399.900

    DURAN Burette With Schellbach Stripe And PTFE Key
    Deskripsi:
    With Schellbach stripe and main graduations as circular divisions. Calibration is based on the poured out volume (“Ex”) at a +20 °C reference temperature. Volume content tolerances conform to DIN. Typical application: titrations
  7. Supertek Burette Schellbach
    Mulai

    Rp839.900

    Supertek Burette Schellbach
    atribut:
    • Sub Division (ml): 0.1
    • Tolerance (ml): 0.05
  8. IWAKI Labu Erlenmeyer (Gelas Kimia)
    21%
    Mulai

    Rp85.900

    IWAKI Labu Erlenmeyer (Gelas Kimia)
    Deskripsi:
    IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
  9. PUDAK SCIENTIFIC Burette Clamp Double (Penjepit Buret)
    Mulai

    Rp279.900

    PUDAK SCIENTIFIC Burette Clamp Double (Penjepit Buret)
    Deskripsi:
    Klem buret ganda, terbuat dari aluminium die cast. Didesain untuk dapat memegang berbagai ukuran buret dengan mekanisme sistem penjepit berpegas sehingga buret dapat dilepas-pasang dengan mudah. Tangan-tangan penjepit berlapis karet memastikan buret terjepit dengan baik. Sistem kait berpengunci ulir untuk pemasangan pada batang statif.
  10. DURAN Burette Class B With Straight Standard Ground Stopcock
    Mulai

    Rp999.900

    DURAN Burette Class B With Straight Standard Ground Stopcock
    Deskripsi:
    Calibration is based on the poured out volume (“Ex“) at a +20 °C reference temperature. Volume content tolerances conform to DIN and ISO. The Class B accuracy limit is roughly one and a half times wider than for Class AS. The tolerances are thus more strict than specified by DIN. Typical application: titrations. DURAN® Burette, class B with straight standard ground stopcock Cat. No. Capacity (mL) h (mm) Accuracy
    atribut:
    • Length (mm): 820
  11. BOROSIL Burettes Straight Bore PTFE Key Stopcock Class B
    Mulai

    Rp559.900

    BOROSIL Burettes Straight Bore PTFE Key Stopcock Class B
    Deskripsi:
    Complies with ISO/DIN 385. ŸCalibrated at 20degree C. Generally used in Titration process. Comes with PTFE key that is highly resistant to chemical attack. No need to lubricate it as PTFE key is used.
  12. Stella Pengharum Lemari Fogo
    Mulai

    Rp8.900

    Stella Pengharum Lemari Fogo
    Deskripsi:
    Stella Lemari Princess​Stella Lemari Princess 30 gr adalah pengharum yang terbuat dari bahan alami citronella. Dapat menghilangkan bau tidak enak serta menyebarkan keharuman yang segar dan dapat menyebarkan wangi selama 6 minggu.
    atribut:
    • Size (g): 12
  13. SP SCIENCEWARE Lab Storage Rack
    Mulai

    Rp919.900

    SP SCIENCEWARE Lab Storage Rack
    atribut:
    • UNSPSC: 41122801
    • Color: White
    • Height (inch): 7
    • Length (inch): 7
    • Product Type: Pipette Support Rack
    • Width (inch): 5-1/2
  14. Snowman OHP Permanent Marker Pen OPF Series (Spidol permanen)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp7.900

  15. PYREX Burrete Schellbach Class As with Glass Key
    Mulai

    Rp2.699.900

    PYREX Burrete Schellbach Class As with Glass Key
    atribut:
    • Material: glass key
    • Capacity (ml): 50
    • Manufacturer/Tradename: 492148, SciLabware
    • L (ml): 820
  16. Edumedia Statif + Tiang
    Mulai

    Rp259.900

    Edumedia Statif + Tiang
    Deskripsi:
    Statif 1 Set- Tiang- Alat Penyangga
Daftar Harga alat laboratorium buret Terbaru October 2026
AS ONE BuretRp1.099.900
IWAKI Glass Ware Class A Amber Graduation With Teflon Stopcock With Batch Certificate Buret (Burrete)Rp1.899.900
DURAN Burette With Schellbach Stripe And Glass Key Class AsRp1.999.900
IWAKI Glass Ware Class A Amber Graduation With Glass Stopcock With Batch Certificate BuretRp1.399.900
AS ONE Statif BuretRp1.399.900
Gratech BuretteRp649.900
AS ONE Buret dengan Stopcock PTFERp1.699.900
DURAN Burette With Schellbach Stripe And PTFE KeyRp2.399.900
PUDAK SCIENTIFIC Dasar Statif dan Batang BesiRp839.900
Supertek Burette SchellbachRp839.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)